Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat, 48 x 48 in, Circle

  • Mfr # FC124848RG

  • Zoro # G4337497


product price: $257.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Shape
Circular
Floor Type
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Circular - 48" diameter
Overall Dimensions
48 x 48 x 0.2
Color
Crystal Clear
Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC124848RG
Zoro #
G4337497
UPC #
841776100606
Country of Origin
China

Dimensions

Overall Dimensions
48 x 48 x 0.2
Thickness
0.24 in
Overall Width
48 in
Overall Length
48 in
Width And Length
48 x 48
Width
48 in
Length
48 in

Details

Item
Chair Mat
Shape
Circular
Floor Type
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Circular - 48" diameter
Color
Crystal Clear
Material
Tempered Glass
Edges
Straight
Product Type
Chair Mat
Edge Style
Straight
Back Texture
Smooth
For Floor Type
Carpet, Hard Floors
Body Shape
Circular
Includes Lip
No
Anti Slip Backing
No
Application
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Circular - 48" diameter
Weight
37.90 lbs
Mat Surface Material
Tempered Glass
For Use In
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Circular - 48" diameter
Capacity
1000 lbs
Backing
Smooth
Waterproof
Yes
Features
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Circular - 48" diameter
Weight Limit
1000 lbs
Includes
Chair Mat & 12 Silicone Pads Only
Assembly Required
No

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.24 in, Overall Width 48 in, Overall Length 48 in, Material Tempered Glass, Body Shape Circle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.