Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat, 48 x 48 in, Rectangle

  • Mfr # FC124860EG

  • Zoro # G4337506


product price: $326.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Floor Type
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 48" x 60"
Overall Dimensions
60 x 48 x 0.2
Color
Crystal Clear
Thickness
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC124860EG
Zoro #
G4337506
UPC #
841776100774
Country of Origin
China

Dimensions

Overall Dimensions
60 x 48 x 0.2
Thickness
0.24 in
Overall Width
48 in
Overall Length
48 in
Length
60 in
Width And Length
48 x 60
Width
48 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 48" x 60"
Color
Crystal Clear
Material
Tempered Glass
Edges
Straight
Product Type
Chair Mat
Includes Lip
No
Body Shape
Rectangular
For Floor Type
Carpet, Hard Floors
Back Texture
Smooth
Edge Style
Straight
Weight
60.30 lbs
Mat Surface Material
Tempered Glass
Includes
Chair Mat & 12 Silicone Pads Only
Features
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 48" x 60"
Weight Limit
1000 lbs
Capacity
1000 lbs
For Use In
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 48" x 60"
Waterproof
Yes
Anti Slip Backing
No
Application
Smooth back with silicon feet provided. Designed for use on hardwood, hard floors or all carpet piles. Manufacturer’s 10 Year Limited Warranty. Rectangular - 48" x 60"
Backing
Smooth
Assembly Required
No

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.24 in, Overall Width 48 in, Overall Length 48 in, Material Tempered Glass, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Carpet, Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.