
Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (Discontinued)
- Mfr # PF1115225EV
- Zoro # G6178761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF1115225EV
Zoro #
G6178761
UPC #
874951001085
Country of Origin
United Kingdom
Dimensions
Thickness
0.09 in
Length
48 in
Width
60 in
Details
Item
Chair Mat
Shape
Rectangular
Floor Type
Low Pile Carpets up to 0.25 in
Color
Clear
Material
PVC
Backing
Gripper
Green Certification or Other Recognition
GREENGUARD Gold Certified
Product Type
Chair Mat,Free Pvc,Low Carpet,60"x48"
Capacity
200 lbs
Mat Backing Material
Phthalate-Free PVC
Description
Chair Mat,Free Pvc,Low Carpet,60 In.x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.