Zoro Homepage

Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor

  • Mfr # FRAB1215020EV

  • Zoro # G7346361


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Floor Type
Smooth back for use on hardwood and hard floor surfaces. Product Size - Rectangular - 48" x 60" Limited Lifetime Warranty
Overall Dimensions
60 x 48 x 0.08
Color
Fresh Mist
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRAB1215020EV
Zoro #
G7346361
UPC #
874951001344
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
60 x 48 x 0.08
Thickness
0.08 in
Overall Length
60 in
Overall Width
48 in
Width And Length
48 x 60
Length
60 in
Width
48 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Smooth back for use on hardwood and hard floor surfaces. Product Size - Rectangular - 48" x 60" Limited Lifetime Warranty
Color
Fresh Mist
Edges
Straight
Backing
Smooth
Material
Antimicrobial PVC
Product Type
Chair Mat
Body Shape
Rectangular
For Floor Type
Hard Floors
Edge Style
Straight
Includes Lip
No
Back Texture
Smooth
Weight Limit
180 lbs
Features
Smooth back for use on hardwood and hard floor surfaces. Product Size - Rectangular - 48" x 60" Limited Lifetime Warranty
Application
Smooth back for use on hardwood and hard floor surfaces. Product Size - Rectangular - 48" x 60" Limited Lifetime Warranty
Recycled Content
Up to 25%
Waterproof
Yes
Assembly Required
No
Anti Slip Backing
No
For Use In
Smooth back for use on hardwood and hard floor surfaces. Product Size - Rectangular - 48" x 60" Limited Lifetime Warranty
Mat Surface Material
Antimicrobial PVC
Includes
Chair Mat Only
Weight
9.70 lbs
Capacity
180 lbs

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.08 in, Overall Width 48 in, Overall Length 60 in, Material Antimicrobial PVC, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.