Zoro Homepage

Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet

  • Mfr # FR1115030023ER

  • Zoro # G7346398


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Floor Type
Gripper back for use on all piles of carpet. Not suitable for hard floor applications. Product Size - Rectangular 60" x 118" Limited Lifetime Warranty
Overall Dimensions
118 x 60 x 0.09
Color
Clear
Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1115030023ER
Zoro #
G7346398
UPC #
874951001856
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
118 x 60 x 0.09
Thickness
0.09 in
Overall Length
118 in
Overall Width
60 in
Maximum Carpet Thickness
1/4 in
Width
60 in
Width And Length
60 x 118
Length
118 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Gripper back for use on all piles of carpet. Not suitable for hard floor applications. Product Size - Rectangular 60" x 118" Limited Lifetime Warranty
Color
Clear
Backing
Gripper
Edges
Straight / Square Corners
Material
Polycarbonate
Product Type
Chair Mat
For Floor Type
Carpet
Back Texture
Studded
Edge Style
Straight
Body Shape
Rectangular
Includes Lip
No
Waterproof
Yes
Weight Limit
250 lbs
Weight
26.00 lbs
Anti Slip Backing
No
Includes
Chair Mat Only
Features
Gripper back for use on all piles of carpet. Not suitable for hard floor applications. Product Size - Rectangular 60" x 118" Limited Lifetime Warranty
Mat Surface Material
Polycarbonate
Capacity
250 lbs
Assembly Required
No
For Use In
Gripper back for use on all piles of carpet. Not suitable for hard floor applications. Product Size - Rectangular 60" x 118" Limited Lifetime Warranty
Application
Gripper back for use on all piles of carpet. Not suitable for hard floor applications. Product Size - Rectangular 60" x 118" Limited Lifetime Warranty

Description

Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Straight, Thickness 0.09 in, Overall Width 60 in, Overall Length 118 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.