
Chair Mat 60"x60", Square Shape, Clear, for Hard Floor (Discontinued)
- Mfr # 1215015019ER
- Zoro # G6178840
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215015019ER
Zoro #
G6178840
UPC #
874951001696
Country of Origin
United Kingdom
Dimensions
Thickness
0.08 in
Length
60 in
Width
60 in
Details
Item
Chair Mat
Shape
Square
Floor Type
Hard Floors
Color
Clear
Material
polycarbonate
Green Certification or Other Recognition
GREENGUARD Certified; GREENGUARD Gold Certified
Backing
Smooth
Product Type
Chair Mat,for Hard Floors,60"x60",Clear
Capacity
250 lbs
Mat Backing Material
Original Floortex Polycarbonate
Description
Chair Mat,for Hard Floors,60 In.x60 In.,Clear
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.