Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat 60"x60", Square Shape, Clear, for Hard Floor

  • Mfr # FR1215015019ER

  • Zoro # G7376245


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Floor Type
Smooth back for use on all types of hard floor. Product Size - Square 60” x 60" Limited Lifetime Warranty
Overall Dimensions
60 x 60 x 0.075
Color
Clear
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1215015019ER
Zoro #
G7376245
UPC #
874951001696
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
60 x 60 x 0.075
Thickness
0.08 in
Overall Length
60 in
Overall Width
60 in
Width And Length
60 x 60
Width
60 in
Length
60 in

Details

Item
Chair Mat
Shape
Square
Floor Type
Smooth back for use on all types of hard floor. Product Size - Square 60” x 60" Limited Lifetime Warranty
Color
Clear
Edges
Straight / Square Corners
Backing
Smooth
Material
Polycarbonate
Product Type
Chair Mat
Includes Lip
No
Back Texture
Smooth
For Floor Type
Hard Floors
Edge Style
Straight
Body Shape
Square
Assembly Required
No
Includes
Chair Mat Only
Features
Smooth back for use on all types of hard floor. Product Size - Square 60” x 60" Limited Lifetime Warranty
Weight Limit
250 lbs
Anti Slip Backing
No
Mat Surface Material
Polycarbonate
For Use In
Smooth back for use on all types of hard floor. Product Size - Square 60” x 60" Limited Lifetime Warranty
Capacity
250 lbs
Waterproof
Yes
Weight
9.75 lbs
Application
Smooth back for use on all types of hard floor. Product Size - Square 60” x 60" Limited Lifetime Warranty

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 60 in, Overall Length 60 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products