Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor

  • Mfr # FR1215020019ER

  • Zoro # G7346215


product price: $216.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Floor Type
Smooth back for use on all types of hard floor. Product Size - Rectangular 60” x 79" Limited Lifetime Warranty
Overall Dimensions
79 x 60 x 0.075
Color
Clear
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1215020019ER
Zoro #
G7346215
UPC #
874951001702
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
79 x 60 x 0.075
Thickness
0.08 in
Overall Width
60 in
Overall Length
79 in
Length
79 in
Width
60 in
Width And Length
60 x 79

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Smooth back for use on all types of hard floor. Product Size - Rectangular 60” x 79" Limited Lifetime Warranty
Color
Clear
Backing
Smooth
Edges
Straight / Square Corners
Material
Polycarbonate
Product Type
Chair Mat
Body Shape
Rectangular
For Floor Type
Hard Floors
Edge Style
Straight
Back Texture
Smooth
Includes Lip
No
Weight Limit
250 lbs
Waterproof
Yes
Anti Slip Backing
No
Capacity
250 lbs
Features
Smooth back for use on all types of hard floor. Product Size - Rectangular 60” x 79" Limited Lifetime Warranty
Mat Surface Material
Polycarbonate
Application
Smooth back for use on all types of hard floor. Product Size - Rectangular 60” x 79" Limited Lifetime Warranty
Includes
Chair Mat Only
Assembly Required
No
For Use In
Smooth back for use on all types of hard floor. Product Size - Rectangular 60” x 79" Limited Lifetime Warranty
Weight
13.45 lbs

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 60 in, Overall Length 79 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.