Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chair Mat, Contoured, With Floor, Clear

  • Mfr # FCA12S

  • Zoro # G2524109


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Shape
Contoured
Floor Type
With Floor
Color
Black
Thickness
5/64 in
Mat Surface Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA12S
Zoro #
G2524109
UPC #
874951007506
Country of Origin
Multiple

Dimensions

Thickness
5/64 in
Width
38 in
Length
62 in

Details

Item
Antifatigue Mat
Shape
Contoured
Floor Type
With Floor
Color
Black
Mat Surface Material
Polyurethane
Backing
Non-Cleated
Material
polycarbonate
Mat Backing Material
Polyurethane
For Use In
Office
Antifatigue
Yes
Weight
8 lb
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
Yes
Mat Shape
Oval
Oil Resistant
No
Edges
Straight
Mat Surface Pattern
Textured
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Surface Material
Polyurethane
Edge Style
Straight
Mat Product Type
Antifatigue Mat

Description

Antifatigue Mat, Width 38 in, Thickness 5/64 in, Surface Material Polyurethane, Mat Shape Oval, Length 62 in, Mat Product Type Antifatigue Mat, Edge Style Straight

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.