Chair Mat, Polycarbonate, 0.075 in Thick, Clear, 60 in W x 118 in L

  • Mfr # 1215030019ER

  • Zoro # G003891343


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Overall Width
60 in
Overall Length
118 in
Color
Clear
Surface Material
Polycarbonate
Thickness
0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1215030019ER
Zoro #
G003891343
UPC #
874951001719
Country of Origin
United Kingdom

Dimensions

Overall Width
60 in
Overall Length
118 in
Thickness
0.075 in

Details

Item
Chair Mat
Color
Clear
Surface Material
Polycarbonate
Standards
TAA Compliant
Application
Office, Hard Floor, Home
Resistance Properties
Tear Resistant, Break Resistant, Curl Resistant, Crack Resistant, Wear Resistant
Mat Type
Rectangular

Description

Floortex Cleartex XXL Ultimat Rectangular General Office Mat For Hard Floors & Low To Medium Pile Carpets.

Features
  • The toughest and most durable chair mats available.
  • Clear Polycarbonate carpet protection mat for use in the home or office to prevent carpet wear caused by chair casters.
  • Environmentally safe-100% free of phthalates, PVC, tin, lead and cadmium.
  • No cracking, no curling, no dimpling, no yellowing, no smelling.
  • Crystal Clear and 100% recyclable.
  • Floortex Cleartex unique polycarbonate construction provides the ultimate in quality, clarity and durability.
  • Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue.
  • Clear formulation allows the beauty of your hard floor to show through.
  • Smooth back ensures stability for use on hard floors and low to medium pile carpets under 1/2 in. pile including padding.
Specification
  • Materials - Polycarbonate.
  • Dimension - 118 x 60 x 0. 075 in.
  • Item Weight - 19. 95 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.