Chair Mat, Polyvinyl Chloride, 0.11 in Thick, Fresh Mist, 36 in W x 48 in L

  • Mfr # AB119026EV

  • Zoro # G603891415


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Overall Width
36 in
Overall Length
48 in
Color
Fresh Mist
Surface Material
Polyvinyl Chloride
Thickness
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB119026EV
Zoro #
G603891415
UPC #
874951001290
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
48 in
Thickness
0.11 in

Details

Item
Chair Mat
Color
Fresh Mist
Surface Material
Polyvinyl Chloride
Application
Carpet, Home, Office
Standards
TAA Compliant
Mat Type
Rectangular
Resistance Properties
Tear Resistant, Break Resistant, Crack Resistant, Shatter Resistant, Wear Resistant, Chip Resistant

Description

The Floortex Anti-bacterial Advantage mats are manufactured in the UK to the highest quality standards. Our Anti-Bacterial and Phthalate Free Advantage mat provides affordable, long lasting floor protection for the home and office, while protecting carpeted areas from wear and tear. The Anti-Bacterial additive, incorporated within the product, provides an extra line of defense against the growth of bacteria on the product's surface in conjunction with good cleaning practices. 100 percent free of otho-phthalates that have been banned from children's toys and medical instruments for added peace of mind. These chair mats adhere to the Floortex performance standards for durability and product lifespan while also providing ergonomic easy glide benefits. All Floortex chair mats are versatile, easy to move and clean, making them perfect for a wide variety of uses. Available in smooth back for hard floors or gripper back for standard pile carpets up to 3/8-Inch thick. An excellent floor saving solution for desk areas, reception areas, high foot traffic hallways, waste bin areas and a great deal more. The unique Floortex PVC formulation results in less odor and higher UV protection than other vinyl mats. The range is manufactured using up to 30% renewable energy and containing up to 25% recycled material for an environmentally friendly solution to floor protection. Floortex branded products protect like no other and the unrivalled range offers the enduring quality to safeguard every floor and desk surface in your home or office.

Features:
  • Antimicrobial properties built in to protect the products from microbial deterioration.
  • Tested in accordance with the International ISO22196 standard.
  • Gripper back for use on standard pile carpets 3/8-Inch thick or less.
  • Produced using 30% renewable energy and contains up to 25% recycled content.
Specification
  • Materials - Polycarbonate.
  • Dimension - 48 x 36 x 0. 085 in.
  • Item Weight - 6. 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.