Zoro Homepage

Chair Mat, Rectangular, Clear, 48"x79"

  • Mfr # FR1220019ER

  • Zoro # G7375877


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Floor Type
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 79" Limited Lifetime Warranty
Overall Dimensions
79 x 48 x 0.075
Color
Clear
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR1220019ER
Zoro #
G7375877
UPC #
874951002273
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
79 x 48 x 0.075
Thickness
0.08 in
Overall Length
79 in
Overall Width
48 in
Width And Length
48 x 79
Length
79 in
Width
48 in

Details

Item
Chair Mat
Shape
Rectangular
Floor Type
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 79" Limited Lifetime Warranty
Color
Clear
Edges
Straight
Material
Polycarbonate
Backing
Smooth
Product Type
Chair Mat
For Floor Type
Hard Floors
Includes Lip
No
Edge Style
Straight
Body Shape
Rectangular
Back Texture
Smooth
Capacity
250 lbs
Features
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 79" Limited Lifetime Warranty
Mat Surface Material
Polycarbonate
Weight
11.00 lbs
For Use In
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 79" Limited Lifetime Warranty
Weight Limit
250 lbs
Waterproof
Yes
Includes
Chair Mat Only
Anti Slip Backing
No
Assembly Required
No
Application
Smooth back for use on all types of hard floor. Product Size - Rectangular 48” x 79" Limited Lifetime Warranty

Description

Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.075 in, Overall Width 48 in, Overall Length 79 in, Material Polycarbonate, Body Shape Rectangle, Color Clear, Back Texture Smooth, For Floor Type Hard Floors, Body Length Not Applicable, Body Width Not Applicable, Includes Lip No, Lip Length Not Applicable, Lip Shape Not Applicable, Lip Width Not Applicable, Product Type Chair Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.