CHAIRMAT, RCY, 36X48, REC, SP
- Mfr # ECO113648EP
- Zoro # G723364097
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Application
Office, Home
Floor Type
Carpet
Material
Polymer
Features
Durable, Gripper
Thickness
0.087 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECO113648EP
- Zoro #
- G723364097
- UPC #
- 874951004291
- Country of Origin
- United Kingdom
- Application
- Office, Home
- Floor Type
- Carpet
- Material
- Polymer
- Features
- Durable, Gripper
- Color
- Clear
- Standards
- TAA Compliant
- Shape
- Rectangular
- Item
- Chair Mat
Dimensions
- Thickness
- 0.087 in
- Width
- 36 in
- Length
- 48 in
Description
Enhanced Polymer Construction: Superior strength and impact resistance., Effortless Rolling: Smooth surface for easy chair movement and noise reduction., Eco-Friendly: Made in the UK with 50% renewable energy and recyclable materials.
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.