CHAIRMAT, XXL, GRIPR, 60X79
- Mfr # 1115020023ER
- Zoro # G723363861
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Application
Office, Home
Thickness
0.09 in
Material
Polycarbonate, Polyvinyl Chloride
Floor Type
Carpet
Length
79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1115020023ER
- Zoro #
- G723363861
- UPC #
- 874951001849
- Country of Origin
- United Kingdom
- Application
- Office, Home
- Material
- Polycarbonate, Polyvinyl Chloride
- Floor Type
- Carpet
- Item
- Chair Mat
- Standards
- TAA Compliant
- Color
- Clear
- Shape
- Rectangular
- Features
- Break Resistant, Anti-slip, Phthalate-free, Curl Resistant, Non-toxic, Durable, Eco-friendly, Crack Resistant, Odorless, Fire Resistant, Non-stick, Impact Resistant
Dimensions
- Thickness
- 0.09 in
- Length
- 79 in
- Width
- 60 in
Description
Extra-Large Protection: Covers large spaces, protecting floors from casters., Long-Lasting Durability: High-quality polycarbonate resists wear and tear., Eco-Friendly UK Manufacturing: 50% renewable energy, recyclable materials.
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.