Cleartex AdvantagematPlus APET Rectangular for Hard Floors - 46in x 60in - Hard Floor - 60in
- Mfr # NCCMFLAS0006
- Zoro # G823364096
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Smooth, BPA Free, Straight Edge, Phthalate-free, Eco-friendly, Ergonomic
Floor Type
Hard Floor
Material
Amorphous Polyethylene Terephthalate
Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NCCMFLAS0006
- Zoro #
- G823364096
- UPC #
- 841776107247
- Country of Origin
- United Kingdom
- Standards
- TAA Compliant
- Features
- Smooth, BPA Free, Straight Edge, Phthalate-free, Eco-friendly, Ergonomic
- Floor Type
- Hard Floor
- Material
- Amorphous Polyethylene Terephthalate
- Item
- Chair Mat
- Shape
- Rectangular
- Color
- Clear
Dimensions
- Length
- 60 in
- Thickness
- 0.06 in
- Width
- 46 in
Description
Cleartex AdvantagematPlus APET Rectangular for Hard Floors - 46in x 60in - Hard Floor - 60in Length x 46in Width x 0.060in Depth x 0.060in Thickness - Rectangular - Amorphous Polyethylene Terephthalate (APET) - Clear - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.