Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleartex Enhanced Polymer Lipped Chair Mat for Hard Floors, 48'' x 51''

  • Mfr # FRECO124851LP

  • Zoro # G815444461


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Shape
Lipped
Size
48 in x 51 in
Length
51 in
Body Shape
Lipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRECO124851LP
Zoro #
G815444461
UPC #
841776116546
Country of Origin
United Kingdom

Dimensions

Width
48 in
Size
48 in x 51 in
Length
51 in
Lip Dimensions
25" x 12"
Lip Width
12 in
Overall Dimensions
51 x 48 x 0.075
Width And Length
48 x 51
Thickness
0.08 in
Lip Length
25 in

Details

Shape
Lipped
Body Shape
Lipped
Application
Smooth back for hard floor use. Product Size - Rectangular including lip 48" x 51" (Lip Size 25" x 12")
Lip Shape
Rectangluar
Recycled Content
Up to 50%
Anti Slip Backing
No
Waterproof
Yes
Mat Surface Material
Enhanced Polymer
Includes
Chair Mat Only
Weight Limit
250 lbs
For Use In
Smooth back for hard floor use. Product Size - Rectangular including lip 48" x 51" (Lip Size 25" x 12")
Weight
7.30 lbs
Color
Clear
Backing
Smooth
Floor Type
Smooth back for hard floor use. Product Size - Rectangular including lip 48" x 51" (Lip Size 25" x 12")
Features
Smooth back for hard floor use. Product Size - Rectangular including lip 48" x 51" (Lip Size 25" x 12")
Item
Chair Mat
Assembly Required
No
Capacity
250 lbs
Material
Enhanced Polymer
Edges
Straight
Product Type
Chair Mat

Description

Cleartex Evolutionmat clear chair mats are manufactured from enhanced polymer for the best performing eco-friendly range available, providing excellent clarity, ergonomic performance and durability. High impact strength for excellent easy glide rolling, Evolutionmat protectors will not cup, crack, curl, discolor or smell. Environmentally safe, free from Phthalates, PVC and toxic chemicals. Eco-friendly manufacturing with 50% of our manufacturing site's energy coming from on-site and external renewable sources. 100% recyclable. Lies perfectly flat from delivery for immediate use.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.