Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleartex Enhanced Polymer Rectangular Chair Mat for Hard Floors - 48" x 51"

  • Mfr # FRECO124851EP

  • Zoro # G0055102


product price: $104.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Shape
Rectangular
Overall Dimensions
51 x 48 x 0.075
Color
Clear
Weight
7.30 lbs
Material
Enhanced Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRECO124851EP
Zoro #
G0055102
UPC #
874951000064
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
51 x 48 x 0.075
Thickness
0.08 in
Width
48 in
Length
51 in
Size
48 in x 51 in
Width And Length
48 x 51

Details

Item
Chair Mat
Shape
Rectangular
Color
Clear
Weight
7.30 lbs
Material
Enhanced Polymer
For Use In
Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 48” x 51"
Capacity
250 lbs
Application
Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 48” x 51"
Weight Limit
250 lbs
Product Type
Chair Mat
Floor Type
Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 48” x 51"
Waterproof
Yes
Edges
Straight
Features
Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 48” x 51"
Body Shape
Rectangular
Anti Slip Backing
No
Assembly Required
No
Recycled Content
Up to 50%
Backing
Smooth
Includes
Chair Mat Only
Mat Surface Material
Enhanced Polymer

Description

Cleartex Evolutionmat clear chair mats are manufactured from enhanced polymer for the best performing eco-friendly range available, providing excellent clarity, ergonomic performance and durability. High impact strength for excellent easy glide rolling, Evolutionmat protectors will not cup, crack, curl, discolor or smell. Environmentally safe, free from Phthalates, PVC and toxic chemicals. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Lies perfectly flat from delivery for immediate use.


  • Made from 50% recycled eco-friendly enhanced polymer for high impact strength and long-life durability. Provides a perfectly flat and rigid ergonomic easy glide roll surface. Dramatically outperforms and outlasts eco alternative manufactured RPET, or PETG plastic
  • Protects your hard floors from general wear, scuffs, spills and damage caused by casters on rolling chairs. Ideal for use under chairs at your computer desk / workstation at home or in the office
  • Our enhanced polymer floor protectors will not sink, crack, curl, cup, discolor or smell under normal use and correct application. The high clarity allows flooring to show through for an attractive and highly effective addition to your office or home environment. Compatible with under floor heating systems
  • Lies instantly flat from delivery for immediate and effective use. No need to wait for the chairmat to flatten. Unlike vinyl, enhanced polymer will not react with varnished or lacquered wooded floor surfaces
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe. GreenGuard Gold certified
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for use on hardwood and other hard floors. Product Size - Rectangular 48" x 51"

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.