Cleartex Evolutionmat Rectangular Anti-Slip Chair Mat, Hard Floor & Very Low Pile Carpet 48" x 60"
- Mfr # NRCMFLPD0002
- Zoro # G115942377
Key Features
Specifications
Details
- MFR #
- NRCMFLPD0002
- Zoro #
- G115942377
- UPC #
- 841776116317
- Country of Origin
- China
- Item
- Chair Mat
- Shape
- Rectangular
- Floor Type
- Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48â x 60". 1 Year Limited Warranty
- Color
- Clear
- Material
- Enhanced Polymer + Acyrlic Pads
- Includes
- Evolutionmat Chair Mat + Pack of 45 Anti-Slip Pads + Instruction Sheet
- Assembly Required
- Yes
- Finish
- Anti-Slip after applying the anti-slip pads
- Features
- Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48â x 60". 1 Year Limited Warranty
- Product Type
- Chair Mat
- Waterproof
- Yes
- Application
- Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48â x 60". 1 Year Limited Warranty
- Anti Slip Backing
- Yes
- Weight
- 7.80 lbs
- Body Shape
- Rectangular
- Capacity
- 250 lbs
- Mat Surface Material
- Enhanced Polymer + Acyrlic Pads
- For Use In
- Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48â x 60". 1 Year Limited Warranty
- Backing
- Anti-Slip after applying the anti-slip pads
- Recycled Content
- Up to 50%
- Weight Limit
- 250 lbs
- Edges
- Straight
Dimensions
- Overall Dimensions
- 60 x 48 x 0.065
- Thickness
- 0.07 in
- Length
- 60 in
- Width
- 48 in
- Size
- 30 in x 48 in
- Width And Length
- 48 x 60
Description
Cleartex Evolutionmat clear chair mats are manufactured from enhanced polymer for the best performing eco-friendly range available, providing excellent clarity, ergonomic performance and durability. Supplied with a pack of anti-slip acrylic pads to ensure excellent stability on high gloss and polished hard floors. High impact strength for excellent easy glide rolling. Evolutionmat protectors will not cup, crack, curl, discolor or smell. Environmentally safe, free from Phthalates and PVC. Eco-friendly manufacturing with 50% of our manufacturing sites energy coming from on-site and external renewable sources. 100% recyclable. Lies perfectly flat from delivery for immediate use.
- Made from up to 50% recycled eco-friendly enhanced polymer for high impact strength and long-life durability. Provides a perfectly flat and rigid ergonomic easy glide roll surface. Dramatically outperforms and outlasts alternatives manufactured from RPET or PETG plastic. Protects your floors from general wear and damage that can be caused by chair casters
- The pack of anti-slip pads ensure excellent stability on high gloss and polished hard floor surfaces. Ideal for polished, varnished and lacquered flooring. Apply the pads to the underside of the mat following the instructions supplied
- Our enhanced polymer floor protectors will not sink, crack, curl, cup, discolor or smell. The high clarity allows flooring to show through for an attractive and highly effective addition to your office or home environment. Compatible with under floor heating systems
- Lies instantly flat from delivery for immediate and effective use. No need to wait for the chairmat to flatten. Unlike vinyl, enhanced polymer will not react with varnished or lacquered wooded floor surfaces. The anti-slip dots will not affect your flooring and can be easily removed when required
- Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe. GreenGuard Gold certified
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Supplied with a pack of anti-slip pads for excellent stability on high gloss hard floors, carpet tiles and commercial very low pile carpets. Product Size - Rectangular 48" x 60". 1 Year Limited Warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.