Zoro Homepage

Cleartex Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53"

  • Mfr # NCMFLLGC0003

  • Zoro # G806587528


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Overall Dimensions
53 x 45 x 0.1
Color
Translucent
Length
53 in
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCMFLLGC0003
Zoro #
G806587528
UPC #
841776105854
Country of Origin
Israel

Dimensions

Overall Dimensions
53 x 45 x 0.1
Thickness
0.09 in
Length
53 in
Width
45 in
Size
45 in x 53 in
Width And Length
45 x 53

Details

Item
Chair Mat
Shape
Rectangular
Color
Translucent
Material
Polypropylene
Assembly Required
No
Application
New Supa-Gripper spikes for low pile carpets up to 1/4" thick including padding. Ideal for moderate use. Rectangular 45" x 53". 5 Year Limited Warranty
Anti Slip Backing
No
Features
New Supa-Gripper spikes for low pile carpets up to 1/4" thick including padding. Ideal for moderate use. Rectangular 45" x 53". 5 Year Limited Warranty
Recycled Content
30%
Body Shape
Rectangular
Floor Type
New Supa-Gripper spikes for low pile carpets up to 1/4" thick including padding. Ideal for moderate use. Rectangular 45" x 53". 5 Year Limited Warranty
Mat Surface Material
Polypropylene
Waterproof
Yes
Backing
Gripper
Includes
Chair Mat Only
Capacity
195lbs
Edges
Straight
For Use In
New Supa-Gripper spikes for low pile carpets up to 1/4" thick including padding. Ideal for moderate use. Rectangular 45" x 53". 5 Year Limited Warranty
Weight
7.21 lbs
Product Type
Chair Mat
Weight Limit
195lbs

Description

Cleartex Revolutionmat Chair Mats provide a high quality floor protection and ergonomic performance combined with excellent value. Protects your carpets from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets. Translucent finish and embossed top surface. 5 Year Limited Warranty.


  • The natural translucent finish and embossed top surface are ideal for obscuring worn and damaged flooring. Prevents damage and wear to carpets often caused by chair casters and footwear. Ideal for use with a computer desk or workstation in the home or office
  • Rigid top surface with low roll resistance for a "easy-glide" chair movement. Guaranteed not to crack, chip, cup or shatter under normal use and correct application
  • Scratch resistant surface texture. Mats are stain resistant with surface contamination easily removed. Formulated to dramatically limit the visibility of caster tracking. Compatible with under floor heating systems
  • Manufactured from high quality, ozone-friendly and 100% recyclable Polypropylene. Easy and effective recycling properties for end-of-life re-use. Odorless and toxin free. BPA, PVC, tin, lead and cadmium free
  • Manufactured using 50% renewable energy from solar power and incorporating up to 30% recycled material
  • Supplied folded in half for efficient and economic shipping, a reduce carbon foot-print and improved customer value. Quickly unfolds for instant use. Also ideal for easy storage and lifting when cleaning of flooring underneath the mat
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • New Supa-Gripper spikes for low pile carpets up to 1/4" thick including padding. Ideal for moderate use. Rectangular 45" x 53". 5 Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.