Cleartex TrYlok Vinyl Rectangular Chair Mat for Low Pile Carpets up to 1/4in. - 45in. x 53in.

  • Mfr # NRCMFLVT0005

  • Zoro # G016296975


original price:  $111.99 , new price: $84.39 , 24 percent off
new price:  $84.39
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Length
53 in
Thickness
0.09 in
Shape
Rectangular
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLVT0005
Zoro #
G016296975
UPC #
841776116676
Country of Origin
China

Dimensions

Length
53 in
Thickness
0.09 in
Width
45 in
Size
45 in x 53 in
Overall Dimensions
53 x 45 x 0.087
Width And Length
45 x 53

Details

Item
Chair Mat
Material
Vinyl
Shape
Rectangular
Color
Clear
Weight Limit
180 lbs
Capacity
180 lbs
Mat Surface Material
Vinyl
Features
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53". Limited Lifetime Warranty
Floor Type
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53". Limited Lifetime Warranty
Weight
9.92 lbs
Anti Slip Backing
No
Backing
TrYlok grippers
Application
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53". Limited Lifetime Warranty
Recycled Content
Up to 20%
Includes
Chair Mat Only
Body Shape
Rectangular
Product Type
Chair Mat
For Use In
TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53". Limited Lifetime Warranty
Assembly Required
No
Edges
Straight
Waterproof
Yes

Description

Cleartex TrYlok chair mats provide a high quality and durable solution for floor protection and ergonomics. Incorporates our New TrYlok stability system multi-directional cleats for ultimate stability on carpeted floors. Provides up to 20% improved slide resistance compared to traditional spike grippers. Will not crack, chip, break or shatter under normal use and correct application. 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Cadmium, tin and lead & BPA free. Free of SVHC Substances of Very High Concern for peace of mind when used around children or pets. Manufactured using renewable energy from solar power, Contains up to 20% recycled content. 100% recyclable. Limited Lifetime Warranty.


  • Clear floor protection mats made from our unique PVC formulation to provide optimum vinyl performance and durability. Guaranteed not to crack, chip, break or shatter under normal use and correct application. Prevents damage and wear to carpeted floors, up to 1/4" deep, often caused by chair casters and foot wear. Ideal for use with a computer desk or workstation in the home or office
  • Our new and totally unique TrYlok stability system provides multi-directional cleats that is tried and tested to provide maximum resistance to movement in any direction, for ultimate stability. Provides up to 20% improved slide resistance compared to traditional spiked grippers
  • Provides an ergonomic easy glide surface for strain-free movement of caster based rolling chairs, to help reduce leg and lower back fatigue. Clear plastic formulation allows the beauty of your flooring to shine through
  • Our unique vinyl formulation is 100% free of harmful DIDP Phthalates, cadmium, tin and lead & BPA for improved air quality over conventional PVC products. Also free of SVHC (Substances of Very High Concern) for peace of mind when used around children or pets
  • Precision manufacture ensures no split grippers appear on the mat edges. Over 1" border around the mat edges for added safety while handling and when in use
  • Renewable energy from solar power contributes to the power needed in production. Contains up to 20% recycled material. 100% recyclable
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • TrYlok grippers for use on low pile carpets up to 1/4" thick including carpet pad. Not suitable for hardwood or hard floor applications. Rectangular 45" x 53". Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.