Computex Anti-Static Vinyl Lipped Chair Mat for Carpets up to 3/8in - 36in x 48in

  • Mfr # NRCMFLSG0010

  • Zoro # G122624860


product price:  $84.39
/ea
Free Shipping & Returns

Key Features

Shape
Lipped
Size
36" x 48"
For Use With
Standard pile carpets up to 3/8 thick
Weight Limit
180 lbs
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRCMFLSG0010
Zoro #
G122624860
UPC #
841776118083
Country of Origin
China

Dimensions

Size
36" x 48"
Thickness
0.1 in
Length
48 in
Width
36 in

Details

Shape
Lipped
Item
Chair Mat
For Use With
Standard pile carpets up to 3/8 thick
Weight Limit
180 lbs
Includes
Chair Mat Only
Backing Type
Gripper
Color
Clear
Mat Backing Material
PVC
Edge Type
Straight
Assembly Required
No
Finish
Gripper Back
Edges
Straight
Backing
Gripper

Description

Computex anti-static chair mats provides a high quality and durable solution for floor protection and ergonomics. The active anti-static content helps to protect electrical equipment from the damaging effects of static. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.