
Computex Anti-Static Vinyl Rectangular Chair Mat for Carpets up to 3/8in - 48in x 60in
Mfr # NRCMFLSG0012
Zoro # G722624871
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Edge Type
Straight
Width
48 in
Size
48 x 60
Includes
Chair Mat Only
Finish
Gripper Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NRCMFLSG0012
Zoro #
G722624871
UPC #
841776118106
Country of Origin
China
Dimensions
Thickness
0.1 in
Width
48 in
Size
48 x 60
Length
60 in
Details
Edge Type
Straight
Item
Chair Mat
Includes
Chair Mat Only
Finish
Gripper Back
Weight Limit
180 lbs
Color
Clear
Assembly Required
No
Mat Backing Material
PVC
Shape
Rectangular
For Use With
Standard pile carpets up to 3/8" thick
Backing Type
Gripper
Edges
Straight
Backing
Gripper
Description
Computex anti-static chair mats provides a high quality and durable solution for floor protection and ergonomics. The active anti-static content helps to protect electrical equipment from the damaging effects of static. Protects your carpet surfaces from office chair casters, general wear, scuffs and spills. Will not crack, chip, break or shatter under normal use and correct application. Free of phthalates, tin, lead, cadmium and BPA for peace of mind when used around children or pets.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.