Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CraftTex 9Mat Pink Floor Protector for Hard Floor - 38" x 39"

  • Mfr # CC121001009RC

  • Zoro # G506587521


product price: $54.99
/ea

Key Features

Length
39 in
Width
38 in
Material
Polycarbonate
Color
Pink
Thickness
0.075 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC121001009RC
Zoro #
G506587521
UPC #
841776104369
Country of Origin
United Kingdom

Dimensions

Length
39 in
Width
38 in
Thickness
0.075 in

Details

Item
Floor Mat
Material
Polycarbonate
Color
Pink
For Use With
Hard Floors
Includes
Floor Mat Only
Weight
2.95
Waterproof
Yes
Shape
Nonagon
Pattern
Solid
Edge Style
Straight
Backing
Smooth
Includes Lip
No
Recyclable
Yes
Capacity
250 lbs
Corner Shape
Straight

Description

CraftTex 9Mat is suitable for compact craft areas. Its unique nine-sided shape provides excellent floor coverage and protection. This mat is made from strong polycarbonate which will not crack, dent, discolor, curl or smell. Perfect for a child's room or small craft areas. This chair mat is recyclable, environmentally safe, free from PVC and toxic chemicals. Polycarbonate 9 sided mat to protect floors from messy craft activities. These mats are available for both carpeted and hard floors.


  • Craft mat to protect your carpet from spillages, dirt and damage caused by every day wear and tear as well as other activities
  • Nine-sided shape fits neatly in any craft area and helps protect the surface area of flooring on carpets
  • Easy glide surface to use with rolling/wheeled chairs perfect protector for under any craft table
  • Made from strong heavy duty polycarbonate plastic, which is heat resistant up to 212°F
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back for use on hard floors. Not suitable for carpet applications. Product Size -Pink Nonagon 38" x 39"

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.