CraftTex Black Pack of 6 Bubbalux - Letter Size
Mfr # FPBU118BK2
Zoro # G0053757
product price: $24.39
/eaKey Features
Color
Black
Material
PVC/Vinyl
Size
8.5 in x 11 in x 0.1 in
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPBU118BK2
Zoro #
G0053757
UPC #
874951000576
Country of Origin
United Kingdom
Dimensions
Size
8.5 in x 11 in x 0.1 in
Details
Color
Black
Material
PVC/Vinyl
Shape
Rectangular
Description
CraftTex Bubbalux is the ultimate creative craft board and has been specially formulated for crafters. This unique product can be cut, die cut, embossed, formed, glued, painted, stamped, heated then shaped and yet still hold its rigid form once cool. This makes Bubbalux a unique and durable substrate that provides crafters with a brand new crafting option unlike anything on the market.
- Solid color running throughout unlike traditional foam board
- Form into 3-D creations or embellishments by applying heat through hot water, a heat gun or even a hair dryer!
- Die-cut using heavier gauge dies adding countless opportunities to create, your next craft/DIY project
- Cut using a craft knife or good quality scissors. Can be glued with most common hobby and craft adhesives
- Customize with acrylic or water based paints, pens or markers
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- New, unique and highly versatile range suited to a wide range of craft, DIY, hobby and model making activities
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Antimony trioxide (inactive),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.