CraftTex Blue Sploshmat Crafts, Kids and Classrooms Floor Mat for Hard Floor - 40" x 40"

  • Mfr # CC124040PBV

  • Zoro # G109015803


product price:  $57.59
/ea

Key Features

Shape
Unique
Overall Dimensions
40 in x 40 in x 0.08 in
Thickness
0.08 in
Width
40 in
Weight
5.00 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC124040PBV
Zoro #
G109015803
UPC #
841776104291
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
40 in x 40 in x 0.08 in
Thickness
0.08 in
Width
40 in
Length
40 in
Size
40 in x 40 in x 0.08 in

Details

Shape
Unique
Color
Blue
Weight
5.00 lbs
Material
Vinyl
For Use In
Suitable for use on hard floors
Capacity
180 lb
Application
Smooth back suitable for use on hard floors
Recycled
Yes
pattern
Solid
Recycled Content
Up to 25%
Anti Slip Backing
No
Waterproof
Yes
Includes
Floor Mat Only
Antimicrobial
No
For Use With
Hard Floors
Item
Floor Mat
Finish
Smooth

Description

CraftTex's Sploshmat's are a unique splat shaped mat to protect your valuable flooring from falling mess resulting from a host of child activities.Fun shape combined with effective practically. Free of phthalates, tin, lead and cadmium for durable but safe floor protection for your home. This mat is free from PVC and associated toxins, easy to clean and safe to use around children and animals. Can even be used as an effective craft mat when your child starts to grow up! Available for both carpeted and hardwood floor.


  • Long-lasting, hard-wearing and its uses will adapt as your family grows. Protector for wooden, tiled, vinyl, laminate and carpeted floors from stains, spillages and scratches
  • Floor protection for the kitchen, craft room or bedroom; use under any table or chair at a craft table. The vinyl plastic keeps your home vibrant as well as having a protective mat in the needed areas
  • Perfect to use under any table during craft activities, the mat is waterproof, easy to clean and will protect your carpet from stains
  • Ideal craft mat where floors can be protected from paint, indoor sand and other activities where spills could cause permanent floor damage
  • Long-lasting and easy to clean for years of use. Can be used under any craft table to protect flooring from spillages
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Smooth back suitable for use on hard floors. Product Size - Unique 40" x 40"(Max) splat shape

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.