Zoro Homepage

CraftTex Pack of 2 Protective Mats for Craft Tables - 17" x 22"

  • Mfr # FPCE1722RA2

  • Zoro # G806587344


product price: $41.19
/ea

Key Features

Length
22 in
Width
17 in
Material
Polycarbonate
Color
Clear
Thickness
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPCE1722RA2
Zoro #
G806587344
UPC #
841776104239
Country of Origin
United Kingdom

Dimensions

Length
22 in
Width
17 in
Thickness
0.03 in

Details

Item
Table Mat
Material
Polycarbonate
Color
Clear
Includes
2 Table Mats Only

Description

Protect your dining & kitchen table tops from scratches, stains, scuffs and spillages that could occur during crafting or model making activities. Incredibly tough polycarbonate construction acts as a solid barrier for your table top from paint, glue, glitter and other crafting and model making materials. Perfect protection from the whole family! Heat resistant to 2120F.


  • Barrier protection against spills, stains, dents and damage and any other crafting mess
  • Heat resistant up to 212°F
  • Lightly embossed surface over clear construction
  • Made from polycarbonate which is an extremely tough material same material used to manufacture bullet proof glass and airplane windows
  • Polycarbonate is non-toxic, lays perfectly flat instantly, and will not crack, dent, curl, discolor or smell
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Ideal for dinning and kitchen tables. Product Size - 17" x 22"

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.