Zoro Homepage

Desk Protector, 24 in L, Clear

  • Mfr # FCDE1924G

  • Zoro # G8205735


product price: $60.55
/ea

Key Features

Color
Clear
Material
Tempered Glass
Includes
Desk Mat & 4 Silicone Pads Only
For Use With
For use on table Surfaces
Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCDE1924G
Zoro #
G8205735
UPC #
874951009142
Country of Origin
China

Dimensions

Height
0.2 in
Width
19 in
Length
24 in
Depth
19"
Overall Height
1/5 in
Overall Length
24 in
Size
19 in x 24 in
Overall Width
19 in

Details

Item
Desk Mat
Color
Clear
Material
Tempered Glass
Includes
Desk Mat & 4 Silicone Pads Only
For Use With
For use on table Surfaces
Features
Stain Resistant, Cadmium-free, Phthalate-free, Scratch Resistant
Product Type
Desk Pad
Application
Any Small, Medium or Large Computer Desk Space

Description

Desk Protector, Product Type Desk Protector, Overall Height 1/5 in, Overall Width 19 in, Overall Length 24 in, Color Clear, Material Tempered Glass, Standards Not Applicable, Includes (4) Silicone Pads, Desk Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.