Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Protector, 36 in L, Clear

  • Mfr # FCDE2036G

  • Zoro # G8206146


product price: $73.49
/ea

Key Features

Color
Clear
Material
Tempered Glass
For Use With
For use on table Surfaces
Width
20 in
Overall Height
1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCDE2036G
Zoro #
G8206146
UPC #
874951009135
Country of Origin
China

Dimensions

Width
20 in
Overall Height
1/5 in
Overall Width
20 in
Depth
20"
Height
0.2 in
Length
36 in
Overall Length
36 in
Size
20 in x 36 in

Details

Item
Desk Mat
Color
Clear
Material
Tempered Glass
For Use With
For use on table Surfaces
Includes
Desk Mat & 4 Silicone Pads Only
Features
Stain Resistant, Cadmium-free, Phthalate-free, Smooth Surface, Scratch Resistant
Product Type
Desk Pad
Application
Any Small, Medium or Large Computer Desk Space
Shape
Rectangular
Environmental Certification
GREENGUARD Gold

Description

Desk Protector, Product Type Desk Protector, Overall Height 1/5 in, Overall Width 20 in, Overall Length 36 in, Color Clear, Material Tempered Glass, Standards Not Applicable, Includes (4) Silicone Pads, Desk Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.