Zoro Homepage

Desktex Anti-Microbial Vinyl Desk Mat - 20" x 36"

  • Mfr # NCDMFLMS0014

  • Zoro # G112933378


product price: $40.35
/ea

Key Features

Material
PVC/Vinyl
Color
Fresh Mist
Width
20 in
Depth
0.035 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMFLMS0014
Zoro #
G112933378
UPC #
841776116294
Country of Origin
China

Dimensions

Width
20 in
Depth
0.035 in
Length
36 in
Thickness
0.035 in
Size
36 in x 20 in x 0.04 in

Details

Material
PVC/Vinyl
Color
Fresh Mist
Includes
Table Mat Only
Finish
Smooth
Shape
Rectangular

Description

Desktex anti-microbial mats contain our FS bio additive ingredient to protect the product from microbial deterioration and the uncontrollable build up of microbes on the mat surface. They provide an effective barrier to keep your tables clean while protecting from scratches, scuffs, dirt and spillages. The FS Bio active ingredient doesn't wash off or wear away so is effective 24/7 for the life of the product. Unique ortho-phthalate free formulation PVC for improved air quality and safety. Free of lead, tin and cadmium.


  • Contains our FS Bio active anti-microbial ingredient to protect the mat from microbial deterioration. Tested in accordance with the International ISO22196 standard
  • Heat resistant to 104°F for long-lasting surface protection. Ideal for all home and office work surfaces, tables and desks
  • Lightly embossed top surface enables easy mouse movement with a comfortable writing surface. Mat has ergonomic low-profile design to reduce wrist strain
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Rectangular - Size: 20" x 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.