Shop FLOORTEX
See all product information
Create Account
Desktex Anti-Static Desk Pad - 19in x 24in - Rectangular - 19in Width x 24in Length x 0.03100in
- Mfr # FPDE31924V
- Zoro # G323364671
product price:Â
$
22.79
/ea
Key Features
Width
19 in
Standards
TAA Compliant
Depth
0.031 in
Backing Color
Clear
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPDE31924V
- Zoro #
- G323364671
- UPC #
- 874951009166
- Country of Origin
- United Kingdom
- Standards
- TAA Compliant
- Item
- Desk Pad
- Backing Color
- Clear
- Color
- Clear
- Material
- Vinyl
- Shape
- Rectangular
- Features
- Phthalate-free, Scratch Resistant, Anti-static, Spill Resistant, Embossed, Scuff Resistant, PVC-free, Heat Resistant, Dust Resistant
Dimensions
- Width
- 19 in
- Depth
- 0.031 in
- Length
- 24 in
Description
Desktex Anti-Static Desk Pad - 19in x 24in - Rectangular - 19in Width x 24in Length x 0.03100in Depth - Clear Backing - Vinyl - Clear - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.