Zoro Homepage

Desktex Black Vinyl Rectangular Desk Pad - 19" x 24"

  • Mfr # NCDMFLVS0016

  • Zoro # G812933357


product price: $18.19
/ea

Key Features

Material
PVC/Vinyl
Width
19 in
Depth
0.035 in
Length
24 in
Includes
Desk Mat Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMFLVS0016
Zoro #
G812933357
UPC #
841776116225
Country of Origin
China

Dimensions

Width
19 in
Depth
0.035 in
Length
24 in
Thickness
0.035 in
Size
24 in x 19 in x 0.03 in

Details

Material
PVC/Vinyl
Color
Black
Includes
Desk Mat Only
Finish
Smooth
Shape
Rectangular

Description

Desktex black vinyl desk pads provide effective and durable surface protection. The unique vinyl formulation has heat resistance to 104°F to protect desk tops, computer tables and other surfaces from scratches, scuffs and spills. The lightly embossed top surface enables easy mouse movement and provides a comfortable writing surface. Ideal for either home or office workspace use. Easy to clean. Non-toxic - free of phthalates, tin, lead and cadmium.


  • Manufactured from durable black vinyl for reliable protection from scratches, scuffs, spills and heat damage
  • Lightly embossed top surface enables easy mouse movement with a comfortable writing surface. Mat has ergonomic low-profile design to reduce wrist strain
  • Black finish helps to cover damaged work surfaces and provides an eye-catching feature to desk space
  • Ideal protector for all home and office desktop surfaces such as computer desks, workstations, dressing tables and dining tables. Heat resistant to 104°F. Easy to clean
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Rectangular - Size: 19" x 24"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.