Zoro Homepage

Desktex Crystal Clear Vinyl Rectangular Desk Pad - 20" x 36"

  • Mfr # NCDMFLVS0015

  • Zoro # G612933359


product price: $21.79
/ea

Key Features

Material
PVC/Vinyl
Width
20 in
Depth
0.035 in
Length
36 in
Includes
Desk Mat Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMFLVS0015
Zoro #
G612933359
UPC #
841776116218
Country of Origin
China

Dimensions

Width
20 in
Depth
0.035 in
Length
36 in
Size
36 in x 20 in x 0.03 in
Thickness
0.035 in

Details

Material
PVC/Vinyl
Color
Crystal Clear
Includes
Desk Mat Only
Finish
Smooth
Shape
Rectangular

Description

Desktex crystal clear vinyl desk pads provide effective and durable surface protection. The unique vinyl formulation has heat resistance to 104°F to protect desk tops, computer tables and other surfaces from scratches, scuffs and spills. The smooth surface provides a comfortable ergonomic writing surface. Allows easy viewing of notes, lists or photographs safely stored under the mat surface. Ideal for either home or office workspace use. Easy to clean. Non-toxic - free of phthalates, tin, lead and cadmium.


  • Manufactured from crystal clear vinyl for reliable protection from scratches, scuffs, spills and heat damage
  • The smooth desk pad surface provides a comfortable ergonomic writing surface
  • Total clarity to allow easy viewing of notes, lists or photographs safely stored under the pad surface
  • Ideal protector for all home and office desktop surfaces such as computer desks, workstations, dressing tables and dining tables. Heat resistant to 104°F. Easy to clean
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Rectangular - Size: 20" x 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.