Zoro Homepage

Desktex Pack of 4 Black Vinyl Rectangular Desk Pads - 19" x 24"

  • Mfr # FPDE1924BV4

  • Zoro # G906587442


product price: $44.95
/ea

Key Features

Material
PVC/Vinyl
Color
Black
Width
19 in
Height
0.03125 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPDE1924BV4
Zoro #
G906587442
UPC #
841776105014
Country of Origin
United Kingdom

Dimensions

Width
19 in
Height
0.03125 in
Length
24 in
Size
24 in x 19 in x 0.03 in

Details

Item
Desk Mat
Material
PVC/Vinyl
Color
Black
Includes
4 Desk Mats Only
Shape
Rectangular

Description

Desktex black vinyl desk pads provide effective and durable surface protection. The unique vinyl formulation has heat resistance to 104°F to protect desk tops, computer tables and other surfaces from scratches, scuffs and spills. The lightly embossed top surface enables easy mouse movement and provides a comfortable writing surface. Ideal for either home or office workspace use. Easy to clean. Non-toxic - free of phthalates, tin, lead and cadmium. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable.


  • Manufactured from durable black vinyl for reliable protection from scratches, scuffs, spills and heat damage
  • Lightly embossed top surface enables easy mouse movement with a comfortable writing surface. Mat has ergonomic low-profile design to reduce wrist strain
  • Black finish helps to cover damaged work surfaces and provides an eye-catching feature to desk space
  • Ideal protector for all home and office desktop surfaces such as computer desks, workstations, dressing tables and dining tables. Heat resistant to 104°F. Easy to clean
  • Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable. Free from Phthalates, tin, lead and cadmium. Child and pet safe
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Rectangular - Size: 19" x 24"- Pack of 4. 1 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.