Zoro Homepage

Desktex Polycarbonate Desk Pad - 17" x 22"

  • Mfr # NCDMFLPS0006

  • Zoro # G512933350


product price: $25.65
/ea

Key Features

Material
Polycarbonate
Color
Clear
Width
17 in
Depth
0.04 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMFLPS0006
Zoro #
G512933350
UPC #
841776116171
Country of Origin
China

Dimensions

Width
17 in
Depth
0.04 in
Length
22 in
Thickness
0.04 in
Size
22 in x 17 in x 0.03 in

Details

Material
Polycarbonate
Color
Clear
Includes
Desk Mat Only
Finish
Smooth
Shape
Rectangular

Description

Desktex Polycarbonate desk pads provide the ultimate in durable surface protection. Manufactured from Original Floortex Polycarbonate, the incredibly tough and durable plastic material as used for aircraft windscreens and bulletproof glass. Clear desk pads with heat resistance up to 212°F to protect desk tops, computer tables and other surfaces from scratches, scuffs, spills and heat damage. The lightly embossed top surface enables easy mouse movement and provides a comfortable writing surface. Will not crack, dent, curl, discolor or smell. High clarity allows easy viewing of photos or notes safely stored under the surface. Ideal for both home or office workspace use. Free of ortho-phthalates, tin, lead and cadmium. Easy to clean. 100% recyclable.


  • Protects desktop surfaces from scratches, scuffs, spills and heat damage. Polycarbonate is non-toxic, lays perfectly flat instantly, and will not crack, dent, curl, discolor or smell
  • High clarity mats allows easy viewing of notes, lists or photographs safely stored under the mat surface
  • Lightly embossed top surface enables easy mouse control and provides a comfortable ergonomic writing surface
  • Heat resistant to 212°F for long-lasting desk protection against heat damage
  • Ideal protector for all home and office work surfaces such as computer desks, workstations, dressing tables and dining tables
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Rectangular - Size: 17" x 22"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.