Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktex Polycarbonate Desk Pad, 22 x 17, Clear

  • Mfr # FPDE1722RA

  • Zoro # G515509750


product price: $22.59
/ea

Key Features

Container Shape
Rectangular
Color
Clear
Depth
17 in
Height
0.04 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPDE1722RA
Zoro #
G515509750
UPC #
874951003584
Country of Origin
United Kingdom

Dimensions

Depth
17 in
Height
0.04 in
Width
22 in

Details

Container Shape
Rectangular
Color
Clear
Item
Table Mats
Material
Polycarbonate

Description

Original Floortex Polycarbonate desk protection mat. Clear materials allow the natural beauty of your desk to show through. Extreme durability ensures reliable protection from scratches, scuffs and spillage. Embossed, heat-resistant up to 212° F surface provides the perfect writing surface. Quick and easy to wipe clean. Compatible with optical and ball-operated mouse units.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.