Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktex Vinyl Anti-Static Desk Pad - 12" x 18"

  • Mfr # NCDMFLSS0004

  • Zoro # G812933395


product price: $22.29
/ea

Key Features

Material
PVC/Vinyl
Color
Clear
Width
12 in
Depth
0.035 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCDMFLSS0004
Zoro #
G812933395
UPC #
841776116249
Country of Origin
China

Dimensions

Width
12 in
Depth
0.035 in
Length
18 in
Size
18 in x 12 in x 0.03 in
Thickness
0.035 in

Details

Material
PVC/Vinyl
Color
Clear
Includes
Desk Mat Only
Finish
Smooth
Shape
Rectangular

Description

The Anti-Static vinyl pad dissipates static electricity and attracts dust away from your equipment providing added protection. Use under your laptop or electrical equipment to reduce the harmful effects of static electricity. Constant movement around electrical devices, computers and medical equipment cause a build-up of static and dust that can cause damage. Desk mats protect expensive desk surfaces from damage and they can save companies money in the long term, by reducing the need to update or fix damaged office furniture as often. 100% recyclable


  • Clear vinyl desk mat with an anti-static additive to protect your computer equipment from damage by attracting harmful dust away from your laptop by dissipating static electricity
  • The anti-static ingredient will not wash off or wear away so is effective 24/7 for the life of the product. Non-toxic will not split, dent, curl, discolor or smell under normal use
  • Made from durable vinyl for reliable protection from scratches, scuffs, spillage and heat. It’s easy to view important notes and photographs safely stored under the mat
  • Lightly embossed top surface enables easy mouse movement with a comfortable writing surface. Mat has ergonomic low-profile design to reduce wrist strain. Heat resistant to 104°F. Easy to clean
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Ideal for Desk/Work Surfaces. Rectangular - Size: 12" x 18"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.