
Door Mat, Nylon Fibres, 0.2 in Thick, Multi-colored, 20 in W x 30 in L
Mfr # FR4SR2030BY
Zoro # G0054877
product price: $32.55
/eaKey Features
Overall Width
20 in
Overall Length
30 in
Size
30 in x 20 in x 0.2 in
Color
Multi-Colored
Surface Material
Nylon Fibres
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR4SR2030BY
Zoro #
G0054877
UPC #
874951004703
Country of Origin
Belgium
Dimensions
Overall Width
20 in
Overall Length
30 in
Size
30 in x 20 in x 0.2 in
Thickness
0.2 in
Overall Dimensions
30 in x 20 in x 0.2 in
Length
30 in
Details
Item
Door Mat
Color
Multi-Colored
Surface Material
Nylon Fibres
Weight
1.9 lbs
Application
Indoor Carpet Runner. 20" x 30"
Backing Material and Surface Material
Nylon Fiber
Product Type
Short Sun Room Runner
Material
Nylon Fibres
Backing Material
Nylon Fibres
Indoor/Outdoor
Indoor
Waterproof
No
Mat Surface Material
Nylon Fibres
Anti Slip Backing
No
Mat Surface Pattern
Attractive butterfly print design
Edges
Straight
Description
Doortex Home Solution mats are made to prevent indentations, scuffs, dirt and spills around the household - extending the life of your flooring. Doortex home mating solutions are ideal for indoor entrance areas or hall ways for added comfort and cleanliness. Not suitable for tumble drying
- Attractive butterfly print design on a soft fibre mat for added comfort
- Attractive and functional runner to help control the spread of dirt and moisture in the home. Ideal for use in kitchens for added comfort and cleanliness
- Nylon fibre top absorbs dirt and moisture whilst stable backing protects flooring
- High quality construction; durable, wear-resistant and colorfast - stays looking new for longer, helps the upkeep of hard floor, carpet and any household rug
- Easy to clean and hand washable up to 850F
- Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
- Indoor Carpet Runner. 20" x 30"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.