Door Mat, Nylon Fibres, 0.25 in Thick, Multi-colored, 39 in W x 60 in L

  • Mfr # FR4BQ3960FL

  • Zoro # G0054588


product price: $101.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
39 in
Overall Length
60 in
Color
Multi-Colored
Surface Material
Nylon Fibres
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR4BQ3960FL
Zoro #
G0054588
UPC #
874951004734
Country of Origin
Belgium

Dimensions

Overall Width
39 in
Overall Length
60 in
Size
39 in x 60 in
Thickness
0.25 in
Overall Dimensions
60 in x 39 in x 0.25 in
Length
60 in

Details

Item
Door Mat
Color
Multi-Colored
Surface Material
Nylon Fibres
Weight
7.3 lbs
Application
Outdoor Barbeque Mat. 39" x 60"
Backing Material and Surface Material
Nylon Fiber
Surface Design
Flame Design
Mat Surface Material
Nylon Fibres
Backing Material
Nylon Fibres
Material
Nylon Fibres
Product Type
BBQ Mat
Waterproof
No
Edges
Straight
Anti Slip Backing
Yes
Mat Surface Pattern
Flame Design
Indoor/Outdoor
Outdoor

Description

Doortex BBQ Mat is a fire retardant and flame resistant mat, which sits under your grill. Doortex BBQ mats are a functional and eye-catching addition to any barbeque. They protect the garden from burns and damage while adding a designer look to your barbeque area. Suitable with all barbecue accessories Flame design. Hand washable up to 850F. Classification of reaction to fire in accordance with EN 13501-1:2007+A1 (2009); test method EN ISO9239-1:2010. Suitable for all outdoor floor types.


  • BBQ mats are made to prevent indentations, scuffs, dirt and spills - extending the life of your garden and decking
  • Fire retardant and flame resistant mat for safety while grilling and barbecuing - reusable for both gas and electric barbecues
  • Protects your deck, patio or lawn from damage from the grill such as; burns, dripping grease and sauce
  • Absorbent top layer is specially treated flame-resistant nylon fibres, with a thick, durable and stable vinyl backing - fits under small or large barbecue
  • Easy to clean and hand washable up to 850F; lays flat during use, then rolls up easily for storage
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Outdoor Barbeque Mat. 39" x 60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.