Door Mat, Polypropylene Scrape and Soak fibres, 0.25 in Thick, Brown, 24 in W x 32 in L

  • Mfr # FR42432ULTBR

  • Zoro # G0055050


product price:  $43.25
/ea

Key Features

Overall Width
24 in
Overall Length
32 in
Backing Material
Combination - Polypropylene Scrape and Soak fibres with Vinyl Backing
Surface Material
Polypropylene Scrape and Soak fibres
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR42432ULTBR
Zoro #
G0055050
UPC #
874951000002
Country of Origin
Belgium

Dimensions

Overall Width
24 in
Overall Length
32 in
Size
24 in x 32 in
Thickness
0.25 in
Overall Dimensions
32 in x 24 in x 0.25 in
Length
32 in

Details

Item
Door Mat
Color
Brown
Backing Material
Combination - Polypropylene Scrape and Soak fibres with Vinyl Backing
Surface Material
Polypropylene Scrape and Soak fibres
Weight
3 lbs
Application
Indoor entrance areas. Brown 24" x 32"
Backing Material and Surface Material
Polypropylene Scrape and Soak fibres with Vinyl Backing
Anti Slip Backing
Yes
Edges
Straight
Material
Combination - Polypropylene Scrape and Soak fibres with Vinyl Backing
Indoor/Outdoor
Indoor
Mat Surface Material
Polypropylene Scrape and Soak fibres
Product Type
Entrance Mat
Waterproof
No
Mat Surface Pattern
Stripe-Effect Design

Description

Doortex Ultimat premium indoor entrance mats are great in providing complete dirt control solutions for your home and office. These heavy duty mats effectively scrape dirt from shoes and absorb moisture that would otherwise find its way into homes and offices, they are also easy to clean. An absorbent fibre mat on a durable anti-slip vinyl backing. The crush resistant polyester fabrics used in the indoor mats dry quickly and resists fading. Suitable for use inside.


  • Premium quality stripe-effect design indoor entrance mat to help prevent excess dirt and moisture entering your home of office
  • Combination of scraper and soaker fibres provides excellent dirt removal and moisture absorption for heavy footfall on this doormat
  • 100% polypropylene fibres including 30% ultra strong scraper fibres; durable anti-slip vinyl backing for added stability
  • High quality construction; durable, wear-resistant and colorfast - stays looking new for longer, helps the upkeep of hard floor, carpet and any household rug
  • This doormat can be placed in to a front/back porch entry way of any house or office to be an absorbent barrier between muddy shoes and clean flooring
  • Hand washable up to 85°F
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Indoor entrance areas. Brown 24" x 32"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.