
Doortex Black Anti-Fatigue BubbleMat - 36in x 48in
Mfr # NREMFLRU0110
Zoro # G622624865
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Size
48 in x 36 in
Mat Shape
Rectangular
Length
48 in
Color
Black
Edge Style
Bevelled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NREMFLRU0110
Zoro #
G622624865
UPC #
841776116942
Country of Origin
India
Dimensions
Size
48 in x 36 in
Length
48 in
Thickness
0.63 in
Width
36 in
Details
Item
Door Mat
Mat Shape
Rectangular
Color
Black
Edge Style
Bevelled
Surface Material
Rubber
Application
Indoor
Description
Doortex anti-fatigue Bubblemat with raised multi-dome design top surface. Improved comfort and blood circulation to enhance user productivity over prolonged periods.
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.