
Doortex Black Anti-Fatigue BubbleMat - 36in x 60in
Mfr # NREMFLRU0014
Zoro # G622624896
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Mat Shape
Rectangular
Color
Black
Width
36 in
Thickness
0.63 in
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NREMFLRU0014
Zoro #
G622624896
UPC #
841776118557
Country of Origin
India
Dimensions
Width
36 in
Thickness
0.63 in
Length
60 in
Size
60 in x 36 in
Details
Mat Shape
Rectangular
Color
Black
Surface Material
Rubber
Item
Door Mat
Edge Style
Bevelled
Application
Indoor
Description
Doortex anti-fatigue Bubblemat with raised multi-dome design top surface. Improved comfort and blood circulation to enhance user productivity over prolonged periods.
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.