
Doortex Octomat All Seasons Black Outdoor Entrance Mat - 24in x 32in
Mfr # NREMFLRU0111
Zoro # G622624872
product price:Â $63.25
/eaKey Features
Thickness
0.63 in
Backing Material
Rubber
Edge Style
No Border
Overall Length
32 in
Application
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NREMFLRU0111
Zoro #
G622624872
UPC #
841776116959
Country of Origin
India
Dimensions
Thickness
0.63 in
Overall Length
32 in
Overall Width
24 in
Size
32 in x 24 in
Details
Item
Door Mat
Backing Material
Rubber
Edge Style
No Border
Application
Outdoor
Color
Black
Description
Doortex Octomats provide a heavy duty and highly effective all-weather outdoor entrance mat solution. Heavy duty, high gauge outdoor entrance mat. The perfect barrier to prevent mud, snow, grit and rain from entering your building.
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.