
Doortex Octomat All Seasons Black Outdoor Entrance Mat - 32in x 48in
Mfr # NREMFLRU0015
Zoro # G922624862
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Edge Style
No Border
Backing Material
Rubber
Thickness
0.63 in
Color
Black
Application
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NREMFLRU0015
Zoro #
G922624862
UPC #
841776118625
Country of Origin
India
Dimensions
Thickness
0.63 in
Overall Width
32 in
Overall Length
48 in
Size
48 in x 32 in
Details
Edge Style
No Border
Backing Material
Rubber
Color
Black
Application
Outdoor
Item
Door Mat
Description
Doortex Octomats provide a heavy duty and highly effective all-weather outdoor entrance mat solution. Heavy duty, high gauge outdoor entrance mat. The perfect barrier to prevent mud, snow, grit and rain from entering your building.
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.