Zoro Homepage

Doortex Open-Top Black Anti-Fatigue Mat - 24in x 36in

  • Mfr # NREMFLRU0107

  • Zoro # G822624856


product price: $66.59
/ea

Key Features

Color
Black
Width
24 in
Mat Shape
Rectangular
Surface Material
Rubber
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NREMFLRU0107
Zoro #
G822624856
UPC #
841776116911
Country of Origin
India

Dimensions

Width
24 in
Thickness
0.63 in
Length
36 in
Size
36 in x 24 in

Details

Color
Black
Mat Shape
Rectangular
Surface Material
Rubber
Application
Indoor
Item
Door Mat
Edge Style
Bevelled

Description

Doortex heavy duty open-top anti-fatigue matting for effective ergonomic and dirt control benefits in industrial working environments

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.