Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doortex Ribmat Entrance Mat, Blue - 32" x 48"

  • Mfr # NREMFLLR0030

  • Zoro # G522624866


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.47 in
Edge Style
Border
Backing Material
Rubber
Overall Width
32 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NREMFLLR0030
Zoro #
G522624866
UPC #
841776116904
Country of Origin
India

Dimensions

Thickness
0.47 in
Overall Width
32 in
Overall Length
48 in
Size
48 in x 32 in

Details

Edge Style
Border
Backing Material
Rubber
Color
Charcoal
Item
Door Mat
Application
Indoor/Outdoor

Description

Doortex Ribmats are heavy duty and highly effective, suitable for use either indoors or outdoors. Ideal for both home and business applications or any high-traffic areas. Made from rubber with tough polypropylene fibres to provide excellent moisture and dirt removal. Heavy duty rubber backing also gives great stability. For indoor or outdoor use on most surfaces.

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.