
Doortex Ribmat Entrance Mat, Brown - 36" x 60"
Mfr # NREMFLLR0032
Zoro # G822624863
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Edge Style
Border
Thickness
0.47 in
Overall Length
60 in
Application
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NREMFLLR0032
Zoro #
G822624863
UPC #
841776118571
Country of Origin
India
Dimensions
Size
60 in x 36 in
Overall Width
36 in
Thickness
0.47 in
Overall Length
60 in
Details
Color
Blue
Edge Style
Border
Application
Indoor/Outdoor
Item
Door Mat
Backing Material
Rubber
Description
Doortex Ribmats are heavy duty and highly effective, suitable for use either indoors or outdoors. Ideal for both home and business applications or any high-traffic areas. Made from rubber with tough polypropylene fibres to provide excellent moisture and dirt removal. Heavy duty rubber backing also gives great stability. For indoor or outdoor use on most surfaces.
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.