Zoro Homepage

Dry Erase Board, 36", 24", Aluminum Frame, White

  • Mfr # FCVPM3624A

  • Zoro # G003767372


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Height
36"
Dry Erase Width
24"
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCVPM3624A
Zoro #
G003767372
UPC #
874951003904
Country of Origin
China

Dimensions

Dry Erase Height
36"
Dry Erase Width
24"
Height
36 in
Depth
0.5"
Width
24 in
Board Thickness
0.50"
Board Height
24" (2 ft)
Board Width
36" (3 ft)

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Frame Material
Aluminum
Includes
Marker Tray
Color
White
Standards
TAA Compliant
Features
Sturdy Back, Magnetic
Board Material
Porcelain
Assembly
Assembled
For Use
Office
Corner Shape
Rectangle
Board Style
Rectangle
Application
Classroom, Office, Home
Orientation
Horizontal/Vertical

Description

Features
  • Premium ceramic writing surface provides superior color contrast and easy erasability
  • The magnetic surface will not scratch, stain or ghost under normal use
  • Perfect for use in intensive use applications
  • Attractive anodised aluminium surround that conceals the mounting screws
  • Complete with 12” easy mount marker tray and full mounting kit with instructions included
  • Vertical or horizontal mounting options
  • Sturdy zinc backing for a high quality finish and maximum stability
  • Premium ceramic writing surface provides superior color contrast and easy erasability
  • Perfect for use in intensive use applications
Specifications
  • Size: 36" x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.