Ecotex BioPVC Eco Friendly Carbon Neutral PVC Chair Mat for Carpet - 29" x 47"

  • Mfr # NCCMFLFG0001

  • Zoro # G111245311


product price:  $61.59
/ea

Key Features

Shape
Rectangular
Overall Dimensions
47 x 29 x 0.09
Color
Clear
Thickness
0.09 in
Material
Bio Based PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCCMFLFG0001
Zoro #
G111245311
UPC #
841776109463
Country of Origin
United Kingdom

Dimensions

Overall Dimensions
47 x 29 x 0.09
Thickness
0.09 in
Width
29 in
Length
47 in
Size
29 in x 47 in
Width And Length
29 x 47

Details

Item
Chair Mat
Shape
Rectangular
Color
Clear
Material
Bio Based PVC
Mat Surface Material
Bio Based PVC
For Use In
Gripper back for use on low pile carpets up to 1/4" thick. Product Size - Rectangular 29” x 47"
Capacity
180 lbs
Product Type
Chair Mat
Edges
Straight
Backing
Gripper
Weight
6.00 lbs
Weight Limit
180 lbs
Floor Type
Gripper back for use on low pile carpets up to 1/4" thick. Product Size - Rectangular 29” x 47"
Body Shape
Rectangular
Anti Slip Backing
No
Application
Gripper back for use on low pile carpets up to 1/4" thick. Product Size - Rectangular 29” x 47"
Waterproof
Yes
Features
Gripper back for use on low pile carpets up to 1/4" thick. Product Size - Rectangular 29” x 47"
Assembly Required
No
Includes
Chair Mat Only

Description

Ecotex Marvec BioPVC Chair Mats provide quality, function and durability combined with eco-friendly material and manufacture. Produced using a "Mass Balancing bio-circular" process with both the resin and chair mat manufacture ISCC certified. (International Sustainability & Carbon Certification). Provides an ergonomic easy glide surface for caster based chairs, which can reduce leg fatigue and lower back strain. Guaranteed not to crack, chip, or shatter under normal use and correct application. Free from DIDP Phthalates, tin, lead and cadmium for peace-of-mind. Manufactured in the UK using 100% Renewable Energy, including solar and wind power. The resin manufacture is climate neutral with a 100% reduction in carbon emissions. Contains 25% non-fossil based bio-circular material for a dramatically reduced impact on the environment. 100% recyclable. Marlon BioPVC mats are produced with an overall 20% reduction in carbon footprint. Limited Lifetime Warranty.


  • Manufactured from Marvec BioPVC to provide a high quality and durable solution for floor protection and ergonomic easy glide. Produced using 100% renewable energy from climate neutral resin through a 100% reduction in carbon emmissions
  • BioPVC contains 25% non-fossil based bio-circular material derived from wood-based residue from the sustainable forestry industry. The non-fossil content is crude tall oil, which is a sustainable residue of the pulp making process. 100% recyclable
  • Provides excellent long term protection for your carpets from wear and permanent damage caused by chair casters. Creates an ergonomic easy glide surface for smooth movement of caster based chairs, to help reduce leg and lower back fatigue
  • Guaranteed not to crack, chip, break or shatter under normal use and correct application. Clear plastic formulation allows the beauty of your flooring to shine through
  • 100% free of harmful DIDP Phthalate content for improved air quality over conventional PVC products. Free of chemical content banned from child related products. Also free of tin, lead, cadmium and BPA. Greenguard Gold certified
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Gripper back for use on low pile carpets. Product Size - Rectangular 29" x 47". Manufacturers Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.