Zoro Homepage

Floor Mat, Polypropylene, 1/4 in Thick, Gray, 24 in W x 36 in L

  • Mfr # FR46090DCBWV

  • Zoro # G303700697


product price: $49.85
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Color
Gray
Backing Material
Vinyl
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR46090DCBWV
Zoro #
G303700697
UPC #
874951000569
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
36 in
Thickness
1/4 in

Details

Item
Floor Mat
Color
Gray
Backing Material
Vinyl
Surface Material
Polypropylene
Standards
TAA Compliant
Mat Type
Rectangular
Crush Resistant
Yes
Resistance Properties
Crush Resistant, Fade Resistant, Dust Resistant, Dirt Resistant

Description

Doortex advantagemat indoor entrance mat designed to help prevent dirt and moisure entering the home or office on footwear. Attractive grey mottle design fibres on a durable anti-slip vinyl backing.

Features
  • Prevents excess dirt and moisture from entering your home of office
  • Polypropylene fibers trap dirt and dust particles and absorb moisture from footwear
  • Durable anti-slip vinyl backing for added stability
  • Attractive mottled design with full vinyl border
  • Indoor Entrance Mat
Specifications
  • Color: Gray
  • Shape: Rectangular
  • Dimension: 0.25" H x 24" W x 36" L
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.