Floor Mat, Polypropylene, Fiber, 1/4 in Thick, Brown, 32 in W x 48 in L

  • Mfr # FR43248ULTBR

  • Zoro # G503700572


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Overall Width
32 in
Overall Length
48 in
Color
Brown
Backing Material
Vinyl
Surface Material
Polypropylene, Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR43248ULTBR
Zoro #
G503700572
UPC #
874951002891
Country of Origin
China

Dimensions

Overall Width
32 in
Overall Length
48 in
Thickness
1/4 in

Details

Item
Floor Mat
Color
Brown
Backing Material
Vinyl
Surface Material
Polypropylene, Fiber
Standards
TAA Compliant
Mat Type
Rectangular
Crush Resistant
Yes
Resistance Properties
Dirt Resistant, Wear Resistant, Crush Resistant, Moisture Resistant

Description

Doortex ultimat premium indoor entrance mat designed to help prevent dirt and moisure entering the home or office on footwear. Attractive brown stripe effect design fibres on a durable anti-slip vinyl backing.

Features
  • Premium quality indoor entrance mat prevents excess dirt and moisture from entering your home or office
  • Combination of scraper and soaker fibers provides excellent dirt removal and moisture absorption
  • 100% polypropylene fibers including 30% ultra strong scraper fibers durable anti-slip vinyl backing for added stability attractive stripe design
  • Indoor Entrance Mat
Specifications
  • Color: Brown
  • Shape: Rectangular
  • Dimension: 0.25" H x 32" W x 48" L
  • Weight: 5.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.